Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Schaefer

Model # :WBB2274995

MPN #: VK36-3

Versa-Kool 36" Circulation Fan VK36-3 w/Solid Housing & Mount 1/2 HP, 11380 CFM, 230/460V

Product Description
Reduce heat stress and improve air quality with Schaefer's uniquely designed circulation fans. Unrivaled in the market, these fans are engineered to produce greater air movement and superior cooling no matter the application. You don't hear them. You don't see them. You only feel them! Also known asHorizontalAir Flow (HAF) fans, these fans move air ina coherent horizontal patterncreating a gentle 'racetrack' air flow pattern needed in greenhouses tomaximize heat distribution and humidity control by mixing the air, from ceiling to floor. Made in the United States.

Features and Benefits:
  • Deep guard design for unmatched performance, low noise levels and safety without sacrificing airflow
  • Matched high quality motors and blades for maximum efficiency
  • Powder coated steel guards for increased durability and corrosion resistance
  • Powder coated steel mounting bracket and power cord included
  • Wide variety of mounting options available for flexible and easy installation
  • Two year warranty
  • Made in the USA


PRICE
$729.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight7 lbs
Fan Diameter36 in

Product Details

RPM825 rpm
CFM11380 CFM
Horsepower1/2 HP
ColorWhite
Number of Speeds1
Amperage2.3/1.2 A
Drive TypeDirect Drive
Hertz60 Hz
Fan TypeCirculation
Number of Blades3
Mounting LocationCeiling
Voltage230 / 460 V
CFM High11380 CFM
MaterialGalvanized Steel
Oscillating/Non OscillatingNon Oscillating
Blade TypeGalvanized Steel
Manufacturers Part NumberVK36-3
Housing MaterialPolyethylene
Indoor/OutdoorIndoor
BrandSchaefer

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsMotor - UL/CSA