L4 Light Mounting Clip
RPB Safety L4 Mounting Clip
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$22.25
20
20
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Loose Fitting Respirator Light |
| Package Quantity | 1 |
| Description | L4 Mounting Clip |
| Series | L4 |
| Manufacturers Part Number | 09-520 |
| Batteries | No |
| Papr Mount | No |
| Brand | RPB Safety |