L4 Light Outer Lens (Pack of 10)
RPB Safety L4 Outer Lens, Pack of 10
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$33.95
14
14
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Loose Fitting Respirator Light |
| Package Quantity | 10 |
| Description | L4 Outer Lens |
| Series | L4 |
| Manufacturers Part Number | 09-522 |
| Batteries | No |
| Papr Mount | No |
| Brand | RPB Safety |