- Easy-to-read printed bottles
- Wide mouth 53mm (2") bottle for easy refilling
- Translucent, LDPE solvent-resistant; Sodium Hypochlorite is white LDPE for light-protection between 230 and 450nm; Toluene is red LDPE bottle
- Polypropylene closures
- Provides compliance with OSHA requirements outlined in Hazard Communication Standard 29 CFR 1910.1200
Bel-Art Safety-Labeled 2-Color Isopropanol WM Wash Bottles, 500ml (16oz), PE w/YLW PP Cap, 6Pk
Write a Review
|
Questions & Answers (0)
Product Description
Bel-Art's Safety Labeled wash bottles include Department of Transportation (DOT) and National Fire Protection Association (NFPA) codes and symbols, Chemical Abstract Service (CAS) number, protective equipment symbols and target organ information, making your workplace a safer place.
PRICE
$59.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | F11646-0624 |
| Capacity | 16 |
| Material | Polypropylene/Polyethylene |
| Package Quantity | 6 |
| Color | Multi-colored |
| Brand | Bel-Art |