Safety Scrape Entrance Mat 1/8" Thick 4' x 6' Black
Write a Review
|
Questions & Answers (0)
Product Description
Molded grip surface face cleats effectively scrape tough dirt and grime off shoes and provide an excellent anti-slip surface. Durable 100% Nitrile Rubber construction for oil and chemical resistance. This mat is Earth friendly with 20% recycled rubber content. Anti-Static UV Stable. All Safety Scrape mats are certified slip resistant by the National Floor Safety Institute. Recommended for use in Kitchens, locker room, restaurants, production areas, outside ship/employee entrances and grocery store produce areas. Black finish. 1/8" Thick. Approximately 72"L x 48"W overall.
PRICE
$165.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 ft |
| Width | 4 ft |
| Thickness | 1/8 in |
Product Details
| Type | Standard Size |
| Color | Black |
| Surface Material | Nitrile Rubber |
| Series | Safety Scrape |
| Border Color Family | Black |
| Backing Material | Rubber |
| Pattern | Grip Top |
| Modular | No |
| Manufacturers Part Number | 545046100 |
| Indoor/Outdoor | Indoor/Outdoor |
| Traffic | Medium Duty |
| Brand | M+A Matting |
Warranty
| Warranty | Lifetime Limited yr |
Compliance & Certifications
| Environmental Conditions | Home & Office, Kitchen, Manufacturing, Restaurant |