Model # :WBM1308596
MPN #: 03_190_ZWEB_BK
Rubber-Cal "Door Scraper" Commerical Entrance Mat - 5/8 in x 32 in x 39 in - Black Non-Slip Borders
Write a Review
|
Questions & Answers (0)
Product Description
Door Scraper Outdoor Entrance Mat is available in a 5/8-inch x 32-inch x 39-inch size. This entry mat is a great fit for commercial doorways and is made from natural and recycled rubber materials to make for a sustainable product. This rubber doormat offers anti-slip protection, retains collected moisture and debris, and can be used both outdoor and indoor. These rubber doormats possess "finger-like" protrusions that provide a non-slip flooring in wet conditions. They scrape away dirt, moisture, and debris to keep your indoor floors cleaner. By reducing the amount of moisture indoors, traction is increased for a more secure footing to reduce the risk of injury from slips. Not only does this doormat take off the mess, but it also retains it. The beveled edges do not allow dirt and moisture to escape, making it easier to keep the surrounding floors cleaner and improve safety. Since the raised edges of this mat can also contain some liquids, it makes for an exterior surface that is a safety floor. The edges are also available in multiple colors in order to increase awareness of the location of the mat. Colors offered include blue, brown, yellow, red, and black. Since these products are made completely from recycled and natural rubber they are ideal outdoor door mats. This mat is a one-piece molded rubber doormat that will not shrink, absorb moisture, or lose its functionality. Wet weather and outdoor conditions do not affect this mat adversely. This rubber doormat provides a great flooring option for commercial entryways with its anti-slip protection. The "Door Scraper" is an affordable and resilient product that is offered in multiple colors for improved safety.
PRICE
$40.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3'-2" ft |
| Width | 2'-7" ft |
| Weight | 27 lbs |
| Thickness | 5/8 in |
Product Details
| Type | Standard Size |
| Color | Black |
| Surface Material | Rubber |
| Series | Super-Grip Scraper |
| Border Color Family | Black |
| Backing Material | Rubber |
| Pattern | Scraping Fingers |
| Modular | No |
| Manufacturers Part Number | 03_190_ZWEB_BK |
| Indoor/Outdoor | Indoor/Outdoor |
| Traffic | Heavy Duty |
Warranty
| Warranty | 3 |
Compliance & Certifications
| Environmental Conditions | Home & Office |