Safety Signs - Caution Blank - Vinyl 7"H X 10"W
Write a Review
|
Questions & Answers (0)
Product Description
SAFETY SIGNS
Brightly colored, easy to read signs helps comply with OSHA standards. Caution warn against potential hazards and unsafe practices.
Text on Sign:
CAUTION - (BLANK)
Brightly colored, easy to read signs helps comply with OSHA standards. Caution warn against potential hazards and unsafe practices.
Text on Sign:
CAUTION - (BLANK)
PRICE
$9.03
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10 in |
| Height | 7 in |
| Size | 7 x 10 in |
| Thickness | 40 in |
Product Details
| Assembly Required | No |
| Sign Shape | Rectangle |
| Sign Legend | Caution |
| Type | Safety Signs - Blank |
| Color | Yellow |
| Mounting Location | Mounting Holes - 4 Corner |
| Material | Pressure Sensitive Vinyl |
| Legend Heading | Caution |
| Manufacturers Part Number | C1p |
| Brand | Accuform |
Compliance & Certifications
| OSHA or ANSI | OSHA |