Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Brady

Model # :WBB2262355

MPN #: 50054

Brady® NFPA Placard System Kit, 15" X 15", Red/Yellow/Blue/White

Product Description
This flexible Vinyl Film (B-7569) with ultra-aggressive adhesive sticks permanently to rough, highly textured and "difficult to adhere to" surfaces. Permanent acrylic adhesive sticks to a wide variety of surfaces. Indoor/outdoor vinyl film withstands exposure to moisture, chemicals and handling. Up to 3 year average outdoor durability. Service temperature from -40°F to 180°F (-40°C to 82°C).

Includes:
  • (10) Blank NFPA Placards
  • (10) 6" Characters Each of 0, 1, 2, 3, 4, Use No Water, Radiation, Oxy, Acid, Cor, Alk Symbols
PRICE
$579.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width15 in
Height15 in
Weight0.5 lbs
Thickness.004 in

Product Details

Mounting LocationSelf-Adhesive
MaterialVinyl
Package QuantityKit
DescriptionHazardous Materials Sign Kit
ColorMulti-colored
Manufacturers Part Number50054
BrandBrady