Safety Signs - Caution Do Not Operate - Rigid Plastic 10"H X 14"W
Write a Review
|
Questions & Answers (0)
Product Description
SAFETY SIGNS
Brightly colored, easy to read signs helps comply with OSHA standards. Caution warn against potential hazards and unsafe practices.
Text on Sign:
CAUTION - DO NOT OPERATE WITHOUT GUARDS IN PLACE
Brightly colored, easy to read signs helps comply with OSHA standards. Caution warn against potential hazards and unsafe practices.
Text on Sign:
CAUTION - DO NOT OPERATE WITHOUT GUARDS IN PLACE
PRICE
$20.25
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14 in |
| Height | 10 in |
| Size | 10 x 14 in |
| Thickness | 40 in |
Product Details
| Assembly Required | No |
| Sign Shape | Rectangle |
| Sign Legend | Do Not Operate Without Guards In Place |
| Type | Equipment & Machine Hazard Signs |
| Color | Yellow |
| Mounting Location | Mounting Holes - 4 Corner |
| Material | Plastic |
| Legend Heading | Caution |
| Manufacturers Part Number | C15RB |
| Brand | Accuform |
Compliance & Certifications
| OSHA or ANSI | OSHA |