Safety Steel Galvanized Rail with Bracket 10 Ft. White, Rail Only
Write a Review
|
Questions & Answers (0)
Product Description
GALVANIZED STEEL SAFETY BARRIERS
10'L Barrier Rail with Bracket
Galvanized steel safety barriers create durable semi-permanent barrier systems for crowd & traffic control. Made using corrosion resistant galvanized steel with a powder coat finish. Barrier Rails include brackets and mounting hardware for easy installation to Posts (sold separately). Rail height when mounted in 39-3/8"H.
10'L Barrier Rail with Bracket
Galvanized steel safety barriers create durable semi-permanent barrier systems for crowd & traffic control. Made using corrosion resistant galvanized steel with a powder coat finish. Barrier Rails include brackets and mounting hardware for easy installation to Posts (sold separately). Rail height when mounted in 39-3/8"H.
PRICE
$209.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 120 in |
| Width | 2 in |
| Height | 39-3/8 in |
| Weight | 93 lbs |
| Tube Diameter | 2 in |
| Base Width | 2 in |
| Gauge | 18 ga |
| Nominal Length | 10 ft |
| Base Length | 120 in |
| Reflective | No |
| Retracted Length | 120 in |
Product Details
| Assembly Required | Yes |
| Mounting Location | Post |
| Material | Steel |
| Manufacturers Part Number | SPR-120-W |
| Brand | Vestil |
| Interlocking | No |
| Type | Rail |
| Reflective Tape | No |
| Color | White |
| Foldable | No |
| Includes | Includes Brackets & Mounting Hardware |
| Finish | Galvanized |
| Package Quantity | 1 |
| Accepts Barricade Light | No |
Warranty
| Warranty | 30 days |