Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB3211139

MPN #: 7100143181

3M™ Safety-Walk™ 613 Slip-Resistant General Purpose Tapes/Treads, 4"W x 60'L, Black/Yellow

Product Description
3M™ Safety-Walk™ Slip Resistant Tapes and Treads Series 600 has been certified by the National Floor Safety Institute (NFSI) as providing "high-traction." A wet static coefficient of friction (SCOF) of greater than 0.60 was chosen by NFSI as the criteria for "high traction" because according to NFSI, floor surfaces maintaining this level of slip resistance when wet have proven to reduce slip-and-fall claims by between 50% and 90%.

This mineral coated, slip resistant material features a highly durable and highly visible surface. Low profile design helps reduce trip hazards.

Features:
  • For light to heavy shoe-traffic areas
  • Mineral-coated, high friction slip-resistant surface
  • Highly durable surface withstands the rigors of equipment traffic
  • High performance pressure-sensitive adhesive for easy application
  • Applications: flat surfaces, steps, stairways, entrances, ramps, ladders, lawn equipment, snowmobiles, scooters, construction machinery and vehicles


PRICE
$149.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60
Width4 in

Product Details

StyleStriped
TypeSlip-Resistant Tapes & Treads
MaterialMineral/Polyester
Package Quantity1
DescriptionGeneral Purpose Tapes & Treads
ColorBlack/Yellow
Manufacturers Part Number7100143181
Brand3M