3M™ Safety-Walk™ Slip-Resistant Med. Resilient Tapes/Treads 310, BK, 18 in x 60 ft
Write a Review
|
Questions & Answers (0)
Product Description
3M™ Safety-Walk™ Slip-Resistant Medium Resilient Tapes and Treads 310, Black, 18 in x 60 ft, Roll, 1/case
A resilient, non-mineral, slip-resistant material. Soft surface is suitable for bare feet. Features a resilient, non-mineral, slip-resistant material. Soft surface is suitable for bare feet. For locker rooms and recreational/athletic equipment, boats and docks, interior stairwells, entryways and lobbies.
A resilient, non-mineral, slip-resistant material. Soft surface is suitable for bare feet. Features a resilient, non-mineral, slip-resistant material. Soft surface is suitable for bare feet. For locker rooms and recreational/athletic equipment, boats and docks, interior stairwells, entryways and lobbies.
PRICE
$669.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 ft |
| Width | 18 in |
| Weight | 18.2 lbs |
Product Details
| Style | 706752 |
| Type | 310 |
| Size Type | 18 in x 60 ft |
| Package Quantity | 1 |
| Description | Medium Resilient Tape/Tread |
| Color | Black |
| Manufacturers Part Number | 70070548857 |
| Brand | 3M Safety-Walk |