RPB Safety Z4 FR Face Seal
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Type | Welding Parts & Consumables |
| Package Quantity | 1 |
| Description | Z4 FR Face Seal |
| Intrinsically Safe | No |
| Series | Z4 |
| Manufacturers Part Number | 15-711 |
| Batteries | No |
| Papr Mount | No |
| Brand | RPB Safety |
Related Products
Protect your workforce while they're on the job. This handy kit includes a SR 100 silicone air purifying respirator that is intended for use when maximum safety and breathing comfort are required. The heat-treated Silicone material is FDA approved offering a safe and comfortable fit that molds to the shape of the users face. Extremely low breathing resistance makes this mask optimal for low or strenuous work activities. One pandemic flu Kit includes everything you need. Features A unique face seal design providing a high protection factor Face piece is made of heat treated silicone with ...
Loose fitted respirator, no fit testing. Allows for facial hair and glasses without compromising safety. Large auto darkening welding lens with a 1.1.1 rating and variable lens shade (9-13). APF 1000+ Replaceable impact and ADF lenses for ease of maintenance. Optional magnifying lens available. Flip up welding visor for optimum vision during grinding while maintaining respiratory protection. Optimum vision with a clear replaceable grinding lens - ANSI Z87+ (EN166) approved. The dual air distribution system provides increase comfort and prevents lens fogging. Vision-Link™ light option ...
Comfort for your workers - and your budget. The North&3174; RU6500 silicone full facepiece provides all day comfort at a great price. Silicone seal provides excellent facepiece seal, creating a barrier against contaminants. Silicone nose cup is soft and comfortable for all day wear. Polycarbonate lens with wide field of vision maximized peripheral visions plus downward view; meets ANSI Z87 for high impact. Wide viewing area provides distortion free visibility and optical clarity. 5-Point strap option includes center strap to help position and hold the mask for a more secure fit; offers ...
Moldex 2400N95 2400 Series N95 Particulate Respirators Plus Nuisance OV/Ozone Relief, 10/Bag Features: 100% PVC-Free. Added carbon layer helps filter out nuisance levels of ozone and organic vapors (less than OSHA PEL). Can be used against most welding fumes (free of oil). Exhale valve lets workers breathe easy and stay cool. Exclusive Dura-Mesh® shell resists collapsing in heat and humidity. Molded nose bridge with soft foam nose cushion increases comfort. Softspun® lining for increased comfort and durability. Facepiece is naturally contoured without pressure points. Meets heat and flame ...
Moldex 1517 1500 Series N95 Respirator and Surgical Mask, 20/Box Features: Meets CDC guidelines for protection against TB. NIOSH certified to have a filter efficiency of 95% or greater against non-oil based particulates. Highest ASTM level of fluid resistance on the market(160 mm Hg). Bacterial filter efficiency >99.9%. Available in 5 color coded sizes. Latex and PVC-Free. Dura-Mesh® shell resists collapsing in regular use and even under hot and humid conditions. Contour molded nosebridge for extra comfort. Soft foam nose cushion for an easy and comfortable fit. Softspun® inner lining is ...