RPB Safety Z4 Head Harness & Adjustment Kit
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Type | Welding Parts & Consumables |
| Package Quantity | 1 |
| Description | Z4 Head Harness & Adjustment Kit |
| Intrinsically Safe | No |
| Series | Z4 |
| Manufacturers Part Number | 15-830 |
| Batteries | No |
| Papr Mount | No |
| Brand | RPB Safety |
Related Products
Millennium riot control gas mask, hycar, 6-point elastic head harness. Protect law enforcement and military personnel from a variety of respiratory hazards with this full line of CBRN and riot control gas masks. Featuring flexible lenses, wider field of view, permeation-resistant construction and built-in speaking diaphragms, these masks provide protection with a comfortable fit and superior visibility. Markets: Fire Service, General Industry, Oil & Gas, Utilities. Features Provides respiratory protection against military warfare, civil unrest and CBRN threats. High-performance, ...
Moldex 9002 9000 Series Full Face Respirator, Medium At less than 13 ounces, the 9000 Series respirator is ultra-lightweight. Workers will appreciate the comfort and longer wearability and employers will benefit from increased user acceptance. A convenient ratchet fastening strap system and the standaway head harness make putting the 9000 mask on and taking it off quick and easy. The strap tabs are securely molded directly to the flange for rugged use. The 9000 boasts an extra-wide viewing lens, with an exclusive over-molded flange design. This eliminates the traditional clamping frame ...
Advantage® 4000 includes Facepiece, Hycar, Rubber Head Harness, and nosecup. Full Face Respirator for air-purifying, supplied-air, and powered air-purifying needs. Precision crafted to cover a wide variety of respiratory applications, our Advantage® 4100 Facepiece works with several different MSA respirators to provide comfortable, cost-efficient performance. The facepiece is compatible with several MSA respirator models, including air-purifying respirators, supplied-air respirators and powered air-purifying respirators. The facepiece also features a rubber harness, and every mask ...
Ingress protection – certified to IP53 rating. Sleek, considered surfaces for ease of cleaning. Lightweight – complete system weighs just 2.55lbs. HX5 strategically distributes weight through its vertical mounting position and contouring to your back. Two belt options available – FR rated and standard easy clean. Two mount options available – waist mount flexi-belt system or back harness mount. Fixed single fan speed. Long-life lithium-ion battery lasts for 10+ hours. HE filter removes up to 99.97% of particulates down to 0.12 microns. Filter safety – the filter door cannot mount to the ...
Ingress protection – certified to IP53 rating. Sleek, considered surfaces for ease of cleaning. Lightweight – complete system weighs just 2.55lbs. HX5 strategically distributes weight through its vertical mounting position and contouring to your back. Two belt options available – FR rated and standard easy clean. Two mount options available – waist mount flexi-belt system or back harness mount. Fixed single fan speed. Long-life lithium-ion battery lasts for 10+ hours. HE filter removes up to 99.97% of particulates down to 0.12 microns. Filter safety – the filter door cannot mount to the ...