Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Moldex

Model # :WBB2220398

MPN #: 9002

Moldex 9002 9000 Series Full Face Respirator, Medium - Pkg Qty 2

Product Description
Moldex 9002 9000 Series Full Face Respirator, Medium

At less than 13 ounces, the 9000 Series respirator is ultra-lightweight. Workers will appreciate the comfort and longer wearability and employers will benefit from increased user acceptance.

A convenient ratchet fastening strap system and the standaway head harness make putting the 9000 mask on and taking it off quick and easy. The strap tabs are securely molded directly to the flange for rugged use.

The 9000 boasts an extra-wide viewing lens, with an exclusive over-molded flange design. This eliminates the traditional clamping frame found on most other face pieces.

The 9000 is completely free of metal parts, making it ideal for mines, refineries and other work environments where metal may be hazardous.

Advanced design eliminates unnecessary parts. Our overmolded flange and harness tabs, plus integrated exhalation assembly, make cleaning and maintaining the 9000 Series respirator a breeze.

The exclusive over-molded lens design eliminates the usual heavy clamping frame to create an innovative full face with lighter weight, greater field of vision, fewer parts, minimal maintenance and completely free of metal parts.

Features:

  • High-tech, streamlined design for exceptional worker acceptance
  • Exclusive over-molded lens offers greater field of vision
  • Lighter weight for superior all-day comfort
  • Fewer parts means less cost and easy maintenance
  • Stand-away head harness for easy donning and doffing
  • Lens stays away from flat surface when laid down to avoid scratching
  • Tear away lens protector included
  • Lens meets ANSI Z87+ for high impact requirements
PRICE
$399.90  Sold in packages of 2 / $199.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeM

Product Details

Assembly RequiredAssembled
TypeFull Face
ColorBlack
Series9000
For Use WithMoldex Cartridges & Filters
Facepiece MaterialThermoplastic Elastomer
Lens MaterialPolycarbonate
DescriptionFull Face Respirator
Package Quantity2
Full Face Suspension Type6 pt.
Manufacturers Part Number9002
Respirator Connection TypeBayonet
Head Harness MaterialThermoplastic Elastomer
Cartridges IncludedNo
Disposable/ReusableReusable
BrandMoldex

Compliance & Certifications

CertificationsMeets ANSI Z87+ Requirements