Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Arc H2O™ 48" Flame Resistant Hi-Vis Trench Coat, ANSI Class 3, Type R, Yellow, 2XL
See all 18 items in product family

Arc H2O™ 48" Flame Resistant Hi-Vis Trench Coat, ANSI Class 3, Type R, Yellow, 2XL

Item #: WBB2306906

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $459.80 Save up to 23%
Price: $ 353.35

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Arc H2O™ 48" Flame Resistant Hi-Vis Trench Coat, ANSI Class 3, Type R, Yellow, 2XL

Standards:

  • Compliant to ASTM F1891 for Arc Flash
  • Compliant to ASTM F2733 for Flash Fire
  • Complies with OSHA 1910.269
  • Compliant to NFPA 70E for Arc Flash
  • Compliant to CSA Z462 for Arc Flash (Canada
  • Meets ANSI/ISEA 107 Type R Class 3

Product Specifications

    • COLORYellow
    • BRANDNational Safety Apparel®
    • DESCRIPTIONFR Hi-Vis Trench Coat
    • MANUFACTURERS PART NUMBERR31RL062X
    • MATERIAL(S)PU Coated FR Cotton
    • PACKAGE QUANTITY1
    • SIZE2XL
    • TYPETrench Coat
    • SERIESArc H2O™
    • ANSI TYPER
    • ARC RATING19 cal/cm2
    • HAZARD RISK CATEGORY (HRC)2
    • CLOSURE TYPEZipper
    • GENDERUnisex
    • WATERPROOFYes
    • CLASSANSI Class 3
    • APPROVALS OR CERTIFICATIONSASTM F1891, ASTM F2733, OSHA 1910.269, NFPA 70E, CSA Z462, ANSI/ISEA 107
    • FABRIC WEIGHT 10 oz.

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!