Take 15% off your entire order!

Offer applied at checkout

VIZABLE® FR Hi-Vis Work Shirt, UltraSoft®, Type R, Class 3, XL, Yellow, SHRTD3C3XLLRG

VIZABLE® FR Hi-Vis Work Shirt, UltraSoft®, Type R, Class 3, XL, Yellow, SHRTD3C3XLLRG

Item #: WBB2307380

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$190.00 up to 15% OFF

Price: $160.95

Save $8.05 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

VIZABLE® FR Hi-Vis Work Shirt, UltraSoft®, Type R, Class 3, XL, Yellow, SHRTD3C3XLLRG

Features:

  • 3M™ Scotchlite™ Flame Resistant Segmented Trim
  • Flame Resistant Button down Flame Resistantont
  • Left Flame Resistantont chest pocket
  • 2 Button adjustable cuff closure
  • Durable & lightweight
  • Button down collar
  • Segmented trim for easy range of motion
  • & increased breathability
Standards:

  • Compliant to ASTM F1506 for Arc Flash
  • Complies with OSHA 1910.269
  • Compliant to NFPA 70E for Arc Flash
  • Compliant to CSA Z462 for Arc Flash (Canada)
  • UL Certified to NFPA 2112
  • Meets ANSI/ISEA 107 Type R Class 3

Product Specifications

  • COLORFluorescent Yellow
  • BRANDNational Safety Apparel®
  • DESCRIPTIONWork Shirt w/Button Down Collar & Chest Pocket
  • MANUFACTURERS PART NUMBERSHRTD3C3XLRG
  • MATERIAL(S)UltraSoft®
  • PACKAGE QUANTITY1
  • SIZEXL
  • STYLEFR Work Shirts
  • SERIESVIZABLE® FR
  • ANSI TYPER
  • ARC RATING9.2 cal/cm2
  • CLOSURE TYPEButton
  • HAZARD RISK CATEGORY (HRC)2
  • GENDERMen's
  • APPROVALS OR CERTIFICATIONSASTM F1506, OSHA 1910.269, NFPA 70E, CSA Z462, NFPA 2112, ANSI/ISEA 107
  • FABRIC WEIGHT 7 oz.
  • FLAME-RETARDANT MATERIALYes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

VIZABLE® FR Hi-Vis Work Shirt, UltraSoft®, Type R, Class 3, L-T, Yellow, SHRTD3C3LGTL

Item #: B2307382

Not Yet Rated

Usually ships in 5 to 8 days

$160.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
VIZABLE® FR Hi-Vis Work Shirt, UltraSoft®, Type R, Class 3, XL, Yellow, SHRTD3C3XLLRG

VIZABLE® FR Hi-Vis Work Shirt, UltraSoft®, Type R, Class 3, XL, Yellow, SHRTD3C3XLLRG

Item #: WBB2307380

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant