Take 15% off your entire order!

Offer applied at checkout

ArcGuard® Flame Resistant Winter Hard Hat Liner, OSFM, Navy, H74UP11

ArcGuard® Flame Resistant Winter Hard Hat Liner, OSFM, Navy, H74UP11

Item #: WBB2307918

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$54.00 up to 22% OFF

Price: $41.95

Save $2.10 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

ArcGuard® Flame Resistant Winter Hard Hat Liner, OSFM, Navy, H74UP11

Features:

  • Tabs to secure inside hard hat
  • Adjustable closure
  • Bibs offers extra coverage around neck
  • Designed for cold weather conditions
Standards:

  • Compliant to ASTM F1506 for Arc Flash
  • Complies with OSHA 1910.269
  • Compliant to NFPA 70E for Arc Flash
  • Compliant to CSA Z462 for Arc Flash (Canada)

Product Specifications

  • COLORNavy
  • BRANDNational Safety Apparel®
  • DESCRIPTIONWinter Hard Hat Liner
  • MANUFACTURERS PART NUMBERH74UP11
  • MATERIAL(S)UltraSoft®
  • PACKAGE QUANTITY1
  • SIZEOne Size Fits Most
  • STYLEFR Head Protection
  • SERIESArcGuard®
  • ARC RATING32 cal/cm2
  • HAZARD RISK CATEGORY (HRC)3
  • GENDERUnisex
  • FABRIC WEIGHT 9 oz.
  • APPROVALS OR CERTIFICATIONSASTM F1506, OSHA 1910.269, NFPA 70E, CSA Z462
  • FLAME-RETARDANT MATERIALYes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

National Safety Apparel® Fleece Flame Resistant Hard Hat Liner, OSFM, Navy, H74FL10

Item #: B2307856

Not Yet Rated

Usually ships in 5 to 8 days

$48.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
ArcGuard® Flame Resistant Winter Hard Hat Liner, OSFM, Navy, H74UP11

ArcGuard® Flame Resistant Winter Hard Hat Liner, OSFM, Navy, H74UP11

Item #: WBB2307918

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant