Kemp Flexfit Guard Hat, Red, 18-004-RED
Write a Review
|
Questions & Answers (0)
Product Description
Kemp USA Lifeguard cap is 98% cotton, low profile fitted cap with sewn eyelets. It has 6 panels and a fabric strap in back with brass buckle for the perfect fit. Guard and Cross logo embroidered on the front.
PRICE
$21.25
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | One Size |
Product Details
| Type | Flexfit Guard Hat |
| Closure Type | Buckle |
| Material | Cotton |
| Package Quantity | 1 |
| Description | Flexfit Guard Hat |
| Color | Red |
| Manufacturers Part Number | 18-004-RED |
| Primary Use | Sun Protection |
| Brand | Kemp USA |
Warranty
| Warranty | 1 yr |