Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Enespro

Model # :WBB2307860

MPN #: H61RK

Enespro® ArcGuard® Double Layer Flame Resistant Balaclava, OSFM, Green, H61RK

Product Description
Features:
  • Arc Rating: 42 cal/cm2
  • CAT 4
  • Fabric/Material: OPF/Para-Aramid Blend Interlock Knit
  • Double layer top & bib
  • Half-face opening
  • Durable & lightweight
  • Designed for comfort with flat lock seam when worn under hard hat
  • Inherently flame resistant, FR protection will not wash/wear out
  • Made in the USA

Compliance:
  • Arc Rating: 42 cal/cm2
  • CAT 4
  • NFPA 70E
  • CSA Z462
  • ASTM F1506
  • OSHA 1910.269


PRICE
$84.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeOne Size
Fabric Weight6 oz.

Product Details

Arc Rating42 cal/cm²
TypeBalaclava
ColorGreen
SeriesArcGuard®
StyleFR Head Protection
MaterialOPF/Para-Aramid Blend
DescriptionDouble Layer Balaclava
GenderUnisex
Package Quantity1
Manufacturers Part NumberH61RK
Primary UseFire Protection
Hazard Risk Category (HRC)4
Flame RetardantYes
BrandEnespro

Compliance & Certifications

CertificationsASTM F1506, OSHA 1910.269, NFPA 70E, CSA Z462