Take 15% off your entire order!

Offer applied at checkout

Helly Hansen Fargo FR Tuque (Beanie), Blue, 79895-560-STD

Helly Hansen Fargo FR Tuque (Beanie), Blue, 79895-560-STD

Item #: WBB2214120

(6)

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $36.00

Save $1.80 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Helly Hansen Fargo FR Tuque (Beanie), Blue, 79895-560-STD

48.5% Kermel/48.5% FR Lenzingviscose/3% no shock interlock knit, 230gm, anti static, highly abrasion resistant, moisture moving material, flatlock seams, double layered, soft hand touch.

Product Specifications

  • COLORBlue
  • BRANDHelly Hansen
  • DESCRIPTIONFargo FR Tuque Beanie
  • MANUFACTURERS PART NUMBER79895-560-STD
  • MATERIAL(S)Kermel/FR Lenzingviscose
  • PACKAGE QUANTITY1
  • SIZEOne Size
  • APPLICATIONFR Accessories
Customer Review

5.0

  • 5 Star

    4
  • 4 Star

    2
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: July 13, 2020

    Warm and lightweight!
    Your review:
    I bought this due to my site only allowing fire rated attire. It is very soft material, it is a longer tuque which I find very helpful for myself as I can roll it up and have an extra layer on top of my ears! I love how thin this tuque is because it does not bother me under my hard hat! Very good quality, I have had mine for 2 years now and no signs of wear and tear!
  • Reviewer: Anonymous

    Date: February 06, 2020

    Hella Handsome
    Your review:
    I was only ever able to find the royal blue toque in stores where i live. I ordered the black version online and i love it. Sometimes it gets hot, but it's a toque... lol
  • Reviewer: Anonymous

    Date: January 18, 2020

    To long
    Your review:
    Love the hat but it runs really long..
  • Reviewer: Anonymous

    Date: January 03, 2020

    Great Toque
    Your review:
    Great looking and functional design. Warm and comfortable to wear all day.
  • Reviewer: Anonymous

    Date: December 01, 2019

    My favourite toque!!
    Your review:
    Great quality and a streamline fit!! By far the best toque I’ve owned
  • Reviewer: Anonymous

    Date: November 26, 2019

    Hot stuff
    Your review:
    Hot stuff
Product Q & A

There are no questions for this product.

Popular item in this category

Helly Hansen Fargo FR Gaiter, Blue, STD, 79893-560TD

Item #: B477466

(1)

Usually ships in 4 to 7 days

$36.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Helly Hansen Fargo FR Tuque (Beanie), Blue, 79895-560-STD

Helly Hansen Fargo FR Tuque (Beanie), Blue, 79895-560-STD

Item #: WBB2214120

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant