Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Enespro

Model # :WBB2307801

MPN #: H11RY

Enespro® ArcGuard® Lightweight UltraSoft FR Balaclava, OSFM, Navy, H11RY

Product Description
Features:
  • Arc Rating: 16 cal/cm2
  • CAT 2
  • Fabric/Material: 6.5 oz. Westex® UltraSoft® Rib
  • Single layer top & bib
  • Large face opening
  • Durable & lightweight
  • Designed for comfort with flat lock seam when worn under hard hat
  • FR fabric will not melt, drip or ignite
  • Made in the USA

Compliance:
  • Arc Rating: 16 cal/cm2
  • CAT 2
  • NFPA 70E
  • CSA Z462
  • ASTM F1506
  • OSHA 1910.269


PRICE
$34.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeOne Size
Fabric Weight6.5 oz.

Product Details

Arc Rating16 cal/cm²
TypeBalaclava
ColorBlue
SeriesArcGuard®
StyleFR Head Protection
MaterialWestex UltraKnit Rib
DescriptionLightweight UltraSoft Balaclava
Package Quantity1
GenderUnisex
Manufacturers Part NumberH11RY
Primary UseFire Protection
Hazard Risk Category (HRC)2
Flame RetardantYes
BrandEnespro

Compliance & Certifications

CertificationsASTM F1506, OSHA 1910.269, NFPA 70E, CSA Z462