Take 15% off your entire order!

Offer applied at checkout

CARBON ARMOUR™ High Heat Half-Face Knit Hood in Nomex, OSFM, White, H30NK

CARBON ARMOUR™ High Heat Half-Face Knit Hood in Nomex, OSFM, White, H30NK

Item #: WBB2307859

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$42.00 up to 22% OFF

Price: $32.95

Save $1.65 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

CARBON ARMOUR™ High Heat Half-Face Knit Hood in Nomex, OSFM, White, H30NK

Features:

  • Inherently flame resistant
  • Durable and lightweight
  • Designed for comfort and flexibility

Product Specifications

  • COLORWhite
  • BRANDNational Safety Apparel®
  • DESCRIPTIONHigh Heat Half-Face Knit Hood
  • MANUFACTURERS PART NUMBERH30NK
  • MATERIAL(S)DuPont™Nomex®
  • PACKAGE QUANTITY1
  • SIZEOne Size Fits Most
  • STYLEThermal Protection
  • SERIESCARBON ARMOUR™
  • ARC RATING--
  • HAZARD RISK CATEGORY (HRC)--
  • GENDERUnisex
  • FABRIC WEIGHT 6 oz.
  • FLAME-RETARDANT MATERIALYes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

CARBON ARMOUR™ High Heat Knit Hood in Nomex, OSFM, White, H31NK

Item #: B2307714

Not Yet Rated

Usually ships in 5 to 8 days

$30.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
CARBON ARMOUR™ High Heat Half-Face Knit Hood in Nomex, OSFM, White, H30NK

CARBON ARMOUR™ High Heat Half-Face Knit Hood in Nomex, OSFM, White, H30NK

Item #: WBB2307859

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant