Take 15% off your entire order!

Offer applied at checkout

+

Utility Pro™ Hi-Vis Hooded Soft Shell Jacket, ANSI Class 3, 5XL, Orange/Black

Utility Pro™ Hi-Vis Hooded Soft Shell Jacket, ANSI Class 3, 5XL, Orange/Black

Item #: WBB1645050

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 2XL
  • M
  • 3XL
  • 5XL
  • L
  • 4XL
  • XL

5XL

$61.99 up to 5% OFF

Price: $58.95

Save $2.95 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Utility Pro™ Hi-Vis Hooded Soft Shell Jacket, ANSI Class 3, 5XL, Orange/Black

Features:
  • ANSI Class 3
  • PTFE Fabric Stain Protection
  • Soft Shell Polyamide Fabric
  • Zip Front
  • Black Cuffs And Bottom

Product Specifications

  • COLOROrange/Black
  • BRANDUtility Pro™
  • DESCRIPTIONHooded Soft Shell Jacket
  • MANUFACTURERS PART NUMBERUHV425-5X-OB
  • MATERIAL(S)PTFE Fabric, Soft Shell Polyamide Fabric
  • PACKAGE QUANTITY1
  • SIZE5XL
  • TYPEHigh-Visibility Jacket
  • PROMOTIONEveryday Low Price
  • CLOSURE TYPEZipper
  • CLASSANSI Class 3
  • # OF POCKETS2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Utility Pro™ Hi-Vis Ladies Parka Jacket, Class 2, 2XL, Yellow/Black

Item #: B1645056

Not Yet Rated

Usually ships in 45 to 48 days

$55.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Utility Pro™ Hi-Vis Hooded Soft Shell Jacket, ANSI Class 3, 5XL, Orange/Black

Utility Pro™ Hi-Vis Hooded Soft Shell Jacket, ANSI Class 3, 5XL, Orange/Black

Item #: WBB1645050

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Utility Pro™ Hi-Vis Hooded Soft Shell Jacket, ANSI Class 3, 5XL, Orange/Black
    Utility Pro™ Hi-Vis Hooded Soft Shell Jacket, ANSI Class 3, 5XL, Orange/Black
    Utility Pro™ Hi-Vis Hooded Soft Shell Jacket, ANSI Class 3, 5XL, Orange/Black
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant