Take 15% off your entire order!

Offer applied at checkout

+

Utility Pro™ Hi-Vis Ladies Parka Jacket, Class 2, S, Yellow/Black

Utility Pro™ Hi-Vis Ladies Parka Jacket, Class 2, S, Yellow/Black

Item #: WBB1645005

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $57.95

Save $2.90 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Utility Pro™ Hi-Vis Ladies Parka Jacket, Class 2, S, Yellow/Black

Features:
  • ANSI Class 2
  • Sized Specifically For Ladies To Insure Comfort And Safety
  • Nylon Shell With Quilted Lining And Storm Cuffs
  • PTFE Fabric Protection

Product Specifications

  • COLORYellow/Black
  • BRANDUtility Pro™
  • DESCRIPTIONLadies Parka Jacket
  • MANUFACTURERS PART NUMBERUHV664-S-YN
  • MATERIAL(S)Nylon Shell, PTFE Fabric
  • PACKAGE QUANTITY1
  • SIZES
  • TYPEHigh-Visibility Jacket
  • CLASSANSI Class 2
  • CLOSURE TYPEZipper and Snap
  • # OF POCKETS2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Utility Pro™ Hi-Vis Ladies Parka Jacket, Class 2, 2XL, Yellow/Black

Item #: B1645056

Not Yet Rated

Usually ships in 45 to 48 days

$55.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Utility Pro™ Hi-Vis Ladies Parka Jacket, Class 2, S, Yellow/Black

Utility Pro™ Hi-Vis Ladies Parka Jacket, Class 2, S, Yellow/Black

Item #: WBB1645005

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Utility Pro™ Hi-Vis Ladies Parka Jacket, Class 2, S, Yellow/Black
    Utility Pro™ Hi-Vis Ladies Parka Jacket, Class 2, S, Yellow/Black
    Utility Pro™ Hi-Vis Ladies Parka Jacket, Class 2, S, Yellow/Black
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant