Take 15% off your entire order!

Offer applied at checkout

Helly Hansen Alta Insulated Pant, Yellow, Medium, 70445-369-M

Helly Hansen Alta Insulated Pant, Yellow, Medium, 70445-369-M

Item #: WBB2214107

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $90.00

Save $4.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Helly Hansen Alta Insulated Pant, Yellow, Medium, 70445-369-M

Premium waterproof, high vis work pant with insulation, EN471, Class 2, Waterproof, Insulation: 100% Polyester, 120 g/m2, Reflex at legs.

Features:
  • Elastic waist w/draw cord & cord lock
  • Inside kneepad pockets
  • Boot zip and Velcro® adjustment at hem
  • Loop inside waist for ID card

Product Specifications

  • COLORYellow
  • BRANDHelly Hansen
  • DESCRIPTIONAlta Insulated Pant
  • MANUFACTURERS PART NUMBER70445-369-M
  • MATERIAL(S)PVC Coated Nylon, Polyester
  • PACKAGE QUANTITY1
  • SIZEM
  • TYPEPants
  • APPLICATIONHigh Visibility
  • CLOSURE TYPEElastic Waist/Draw Cord
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
MCR Safety 200CXL Classic Rain Coat, X-Large, .35mm, PVC/Polyester, Detachable Hood, Yellow

MCR Safety 200CXL Classic Rain Coat, X-Large, .35mm, PVC/Polyester, Detachable Hood, Yellow

Item #: B310024

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$9.00

Global Industrial Class 2 Hi-Vis Safety Vest, 2" Reflective Strips, Polyester Solid, Lime, Size L/XL

Global Industrial Class 2 Hi-Vis Safety Vest, 2" Reflective Strips, Polyester Solid, Lime, Size L/XL

Item #: 695308

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$5.95

Popular item in this category

Helly Hansen Alta Pant, Yellow, M, 70445-369-M

Item #: B476749

Not Yet Rated

Usually ships in 4 to 7 days

$90.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Helly Hansen Alta Insulated Pant, Yellow, Medium, 70445-369-M

Helly Hansen Alta Insulated Pant, Yellow, Medium, 70445-369-M

Item #: WBB2214107

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant