discount codeFree shipping over 300

Applied at checkout

TECGEN Select® Flame Resistant Work Pants, 40 x 32, Navy, TCG50164032

TECGEN Select® Flame Resistant Work Pants, 40 x 32, Navy, TCG50164032

Item #: WBB2307719

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$109.00 up to 23% OFF

Price: $83.46

Quantity

Popular item in this category

TECGEN Select® Flame Resistant Work Pants, 30 x 32, Navy, TCG50163032

Usually ships in 5 to 8 days

Not Yet Rated

$83.46

Customers Also Viewed

TECGEN Select® Flame Resistant Work Pants, 40 x 32, Navy, TCG501640X32

Features:

  • 8 oz. Navy OPF Blend
  • Button front closure with covered zip fly
  • 2 Front & rear pockets
  • Moisture Wicking
Standards:

  • Compliant to ASTM F1506 for Arc Flash
  • Complies with OSHA 1910.269
  • Compliant to NFPA 70E for Arc Flash
  • Compliant to CSA Z462 for Arc Flash (Canada)
  • UL Certified to NFPA 2112

Product Specifications

  • COLORNavy
  • BRANDNational Safety Apparel®
  • DESCRIPTIONWork Pants
  • MANUFACTURERS PART NUMBERTCG50164032
  • MATERIAL(S)OPF Blend
  • PACKAGE QUANTITY1
  • SIZE40 x 32
  • STYLEFR Jeans & Pants
  • SERIESTECGEN SELECT®
  • ARC RATING9.7 cal/cm2
  • CLOSURE TYPEZipper
  • HAZARD RISK CATEGORY (HRC)2
  • GENDERMen's
  • APPROVALS OR CERTIFICATIONSASTM F1506, OSHA 1910.269, NFPA 70E, CSA Z462, NFPA 2112
  • FABRIC WEIGHT 8 oz.
  • FLAME-RETARDANT MATERIALYes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
TECGEN Select® Flame Resistant Work Pants, 40 x 32, Navy, TCG50164032

TECGEN Select® Flame Resistant Work Pants, 40 x 32, Navy, TCG50164032

Item #: WBB2307719

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top