Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ArcGuard® Flame Resistant Work Pants in UltraSoft, 46 x 32, Navy, PNTUP46X32
See all 153 items in product family

ArcGuard® Flame Resistant Work Pants in UltraSoft, 46 x 32, Navy, PNTUP46X32

Item #: WBB2307343

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $124.00 Save up to 28%
Price: $ 89.50
Product Information
Customer Review
Product Q&A
Accessories
ArcGuard® Flame Resistant Work Pants in UltraSoft, 46 x 32, Navy, PNTUP46X32

Features:

  • Flame Resistant Covered zip fly closure
  • Flame Resistant Fabric will NOT melt, drip, or ignite
  • Home laundry
  • Leg openings made to fit over work boots
  • Two reinforced back pockets
  • Dual Hazard Protection
Standards:

  • Compliant to ASTM F1506 for Arc Flash
  • Complies with OSHA 1910.269
  • Compliant to NFPA 70E for Arc Flash
  • Compliant to CSA Z462 for Arc Flash (Canada)
  • UL Certified to NFPA 2112

Product Specifications

    • COLORNavy
    • BRANDNational Safety Apparel®
    • DESCRIPTIONWork Pants
    • MANUFACTURERS PART NUMBERPNTUP46X32
    • MATERIAL(S)UltraSoft®
    • PACKAGE QUANTITY1
    • SIZE46 x 32
    • STYLEFR Jeans & Pants
    • SERIESArcGuard®
    • ARC RATING12 cal/cm2
    • CLOSURE TYPEZipper & Button
    • HAZARD RISK CATEGORY (HRC)2
    • GENDERMen's
    • FABRIC WEIGHT 9 oz.
    • APPROVALS OR CERTIFICATIONSASTM F1506, OSHA 1910.269, NFPA 70E, CSA Z462, NFPA 2112
    • FLAME-RETARDANT MATERIALYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!