Take 15% off your entire order!

Offer applied at checkout

+

Utility Pro™ High-Visibility Rain Jacket, ANSI Class 3, M, Yellow/Black

Utility Pro™ High-Visibility Rain Jacket, ANSI Class 3, M, Yellow/Black

Item #: WBB1644923

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$89.99 up to 40% OFF

Price: $53.95

Save $2.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Utility Pro™ High-Visibility Rain Jacket, ANSI Class 3, M, Yellow/Black

Features:
  • ANSI Class 3
  • PTFE Fabric Protection
  • Polyester Outer Shell
  • Lightweight Mesh Lining
  • Sealed Seams
  • Hidden Hood
  • Vented Back

Product Specifications

  • COLORYellow/Black
  • BRANDUtility Pro™
  • DESCRIPTIONHigh-Visibility Rain Jacket
  • MANUFACTURERS PART NUMBERUHVR642-M-YB
  • MATERIAL(S)PTFE Fabric, Polyester Outer Shell
  • PACKAGE QUANTITY1
  • SIZEM
  • TYPERain Jacket
  • CLASSANSI Class 3
  • CLOSURE TYPEZipper and Snap
  • # OF POCKETS3
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Utility Pro™ High-Visibility Rain Jacket, ANSI Class 3, 5XL, Yellow/Black

Item #: B1644978

Not Yet Rated

Usually ships in 45 to 48 days

$55.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Utility Pro™ High-Visibility Rain Jacket, ANSI Class 3, M, Yellow/Black

Utility Pro™ High-Visibility Rain Jacket, ANSI Class 3, M, Yellow/Black

Item #: WBB1644923

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Utility Pro™ High-Visibility Rain Jacket, ANSI Class 3, M, Yellow/Black
    Utility Pro™ High-Visibility Rain Jacket, ANSI Class 3, M, Yellow/Black
    Utility Pro™ High-Visibility Rain Jacket, ANSI Class 3, M, Yellow/Black
    Utility Pro™ High-Visibility Rain Jacket, ANSI Class 3, M, Yellow/Black
    Utility Pro™ High-Visibility Rain Jacket, ANSI Class 3, M, Yellow/Black
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant