Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Occunomix Classic Mid-Length Fleece Ski Mask, Camo, LF649 - Pkg Qty 6
See all 42 items in product family

Occunomix Classic Mid-Length Fleece Ski Mask, Camo, LF649 - Pkg Qty 6

Item #: WBB605500

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$8.10 each

Sold in packages of 6

Price: $48.60

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Occunomix Classic Mid-Length Fleece Ski Mask, Camo, LF649

Features:
  • 100% Polyester anti-pilling super heavy weight fleece
  • Mesh mouth/nose guard
  • No insulated ear barrier
  • Camo
  • 1 layer

Product Specifications

    • PACKAGE QUANTITY1
    • DESCRIPTIONMid-Length Fleece Ski Mask
    • MANUFACTURERS PART NUMBERLF649
    • COLORCamo
    • SIZEOne Size
    • TYPEFace Mask
    • BRANDOccuNomix

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!