Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ERB Safety

Model # :WBB554068

MPN #: 61588

ERB® Aware Wear® S230 Boonie Hat, Polyester, One Size, Hi-Viz Orange

Product Description
Aware Wear® Model S230 ANSI 107 - Class Headwear, 61588 - Orange

Features:
  • Ranger Style Boonie hat conforms to ANSI/ISEA 107:2015-Class Headwear standard
  • Reflective tape and contrasting lime background around the Hi-Viz orange hat will surely get you noticed
  • Vents in the Polyester material allows air flow
  • Fully adjustable chin strap offers the perfect fit
  • One size fits most


PRICE
$9.90

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeOne Size

Product Details

TypeHigh Visibility Headwear
ClassANSI 107 Class
ColorOrange
StyleRanger Boonie Hat
Closure TypeAdjustable Chin Strap
MaterialPolyester
Package Quantity1
DescriptionHigh-Viz Headwear
Manufacturers Part Number61588
Primary UseHigh Visibility
BrandERB Safety

Compliance & Certifications

CertificationsANSI/ISEA 107:2015