Take 15% off your entire order!

Offer applied at checkout

Occunomix Classic Regular Length Twill Winter Liner Blue, RB420 - Pkg Qty 6

Occunomix Classic Regular Length Twill Winter Liner Blue, RB420 - Pkg Qty 6

Item #: WBB605776

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$5.20 ea.

Price: $31.20 / Pkg of 6

Save $1.56 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Occunomix Classic Regular Length Twill Winter Liner, Blue, RB420

Features:
  • 100% Cotton Twill top with FR treatment until washed
  • Fleece lining
  • Blue
  • 2 layers

Product Specifications

  • MATERIAL(S)Cotton Twill
  • PACKAGE QUANTITY1
  • STYLEOver The Head
  • INSULATEDYes
  • REFLECTIVE TAPEYes
  • HIGH VISIBILITYNo
  • LINING MATERIALFleece
  • TYPEWinter Liner
  • DESCRIPTIONRegular Length Twill Winter Liner
  • THERMALYes
  • BRANDOccuNomix
  • CLOSURE TYPEHook & Loop
  • ADJUSTMENT TYPEAdjustable Hook-And-Loop
  • COVERSHead And Neck
  • SIZEOne Size
  • COLORBlue
  • GENDERUnisex
  • MANUFACTURERS PART NUMBERRB420
  • WATERPROOFNo
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Occunomix Classic Regular Length Twill Winter Liner Blue, RB420 - Pkg Qty 6

Occunomix Classic Regular Length Twill Winter Liner Blue, RB420 - Pkg Qty 6

Item #: WBB605776

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant