Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




RefrigiWear

Model # :WBB2064545

MPN #: 0044RBLKOSA

RefrigiWear® Unisex Skull Cap, Black, One Size, 0044RBLKOSA

Product Description
Flex-Wear is an extremely comfortable material that flexes and stretches with your movements. Best of all, it is very thin and lightweight, providing you with warmth without weighing you down. The polyester/spandex blend of the Unisex Skull Cap makes for a snug but stretchy fit. The 4-way stretch, brushed inner liner keeps your head warm and also adds comfort. The cap is available in multiple colors, including HiVis lime for increased visibility in low light environments.

Features
  • 92% Polyester / 8% Spandex
  • 4-Way stretch design with brushed inner liner
  • Fits snug and comfortable to head
PRICE
$17.00

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

LengthRegular
SizeOne Size

Product Details

TypeSkull Cap
Reflective TapeNo
ColorBlack
ThermalYes
StyleOver The Head
InsulatedNo
Closure TypeSlip On
High VisibilityNo
MaterialPolyester/Spandex
DescriptionSkull Cap
GenderUnisex
Package Quantity1
Manufacturers Part Number0044RBLKOSA
CoversHead
WaterproofNo
Primary UseCold Weather Protection
Water ResistantNo
BrandRefrigiWear