Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB708548EN

Global Industrial™ Fabric Folding Barrier, Lime Green, Safety First

Product Description
Safety signs where you need them most? The Global Industrial™ "Safety First" Folding Fabric Barrier has it covered. The alert green/yellow fabric with an enlarged "Safety First" message makes this barricade highly visible, even in low lighting conditions. Lightweight at only 7 lbs., this sign is designed for portable transport and folds easily for storage. Unlike many standard signs that are rigid, this unit is also designed with adaptability in mind. The sign features three 22-1/2" L x 38" H panels and extends to 69"L. Each section is 1" thick - folded thickness is 3-1/2". Constructed with gray tubular plastic and fabric material that is made of water and mildew-resistant polyester. Message displayed in English. 1 Year Limited Warranty.

PRICE
$129.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 3 units
129.95
Buy 4 units - 5 units
125.95Save $4.00 (3%)
Buy 6+ units
119.95Save $10.00 (8%)
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length69 in
Width1-1/4 in
Height38 in
Weight7 lbs
Tube Diameter1-1/4 in
Nominal Length6 ft
Base Length22-3/4 in
Expanded Length69 in
Post Diameter1 in
ReflectiveNo
Distance Between Rails32-11/16 in
Thickness3-1/2 in
Retracted Length22-3/4 in

Product Details

Assembly RequiredYes
Mounting LocationFreestanding
MaterialPlastic
Manufacturers Part Number708548EN
BrandGlobal Industrial
InterlockingYes
TypeFolding Barricade
Reflective TapeNo
ColorGreen
FoldableYes
FinishNone
Package Quantity1
Accepts Barricade LightNo

Warranty

Warranty1 yr