Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WB269129YL

MPN #: SPR-POST-Y

Galvanized Steel Post for Crowd Control Barrier, 39"H, Yellow

Product Description
GALVANIZED STEEL SAFETY BARRIERS
Post with Rubber Base
Galvanized steel safety barriers create durable semi-permanent barrier systems for crowd & traffic control. Made using corrosion resistant galvanized steel with a powder coat finish. Posts accept up to 2 Barrier Rails (sold separately). Posts are held in place using a heavy duty black molded rubber base. Base allows floor anchoring with included hardware for increased stability and impact resistance. Post measures 4" x 4". Base measures 11-3/4"W x 15-3/4"D.

PRICE
$155.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 3 units
155.95
Buy 4 units - 10 units
149.95Save $6.00 (4%)
Buy 11+ units
145.95Save $10.00 (6%)
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length15-3/4 in
Width4 in
Height39 in
Weight39 lbs
Tube Diameter15-3/4 in
Base Width11-3/4 in
Gauge18 ga
Base Length15-3/4 in
Post Diameter15-3/4 in
ReflectiveNo

Product Details

Assembly RequiredYes
Mounting LocationPre-Drilled
MaterialSteel
Manufacturers Part NumberSPR-POST-Y
BrandVestil
InterlockingNo
TypePost
Reflective TapeNo
ColorYellow
FoldableNo
IncludesRubber Base and Mounting Kit
FinishGalvanized
Package Quantity1
Accepts Barricade LightNo

Warranty

Warranty30 days