
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Lavi Industries Director Queueing Stanchion, 39"H Polished Brass Post
The Director portable crowd control stanchion is an extremely stable post with a 14" rubberized base. In addition, its internal steel construction makes the Director an excellent choice in high traffic queuing areas such as theme parks and movie theatres.
The Director portable crowd control stanchion is an extremely stable post with a 14" rubberized base. In addition, its internal steel construction makes the Director an excellent choice in high traffic queuing areas such as theme parks and movie theatres.
Product Specifications
- WIDTH INCHES14
- HEIGHT INCHES41-1/2
- COLOR FINISHPolished Brass
- BASE DIAMETER INCHES14
- BRANDLavi Industries
- DESCRIPTIONCrown Portable Queueing Post
- CONSTRUCTIONSteel
- BASE TYPE14'' Sloped Base
- APPLICATIONIndoor
- MANUFACTURERS PART NUMBER00-2110
- BASE MATERIALRubberized
- WEIGHT LBS30
- POST HEIGHT INCHES41-1/2
- TYPEStanchion Post
- POST CONSTRUCTIONSteel
- POST COLORChrome
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
Lavi Industries Director Queueing Stanchion, 38.5"H Clear Coated Polished Brass Post
Item #: B987542
Not Yet Rated
Usually ships in 18 to 21 days
$186.95

Lavi Industries Director Queueing Stanchion, 39"H Polished Brass Post
$170.95
- Product Information
- Customer Review
- Product Q&A
- Accessories