x

Take 15% off your entire order!

Offer applied at checkout

Lavi Industries Regal Series Exhibit Post, 24"H Polished Stainless Steel Finish

Lavi Industries Regal Series Exhibit Post, 24"H Polished Stainless Steel Finish

Item #: WBB987643

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$163.00 up to 15% OFF

Price: $138.95

Save $6.95 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Lavi Industries Regal Series Exhibit Post, 24"H Polished Stainless Steel Finish

Traditional stanchions are classically styled crowd control posts, utilizing swag ropes to create a queuing line. Available in Solid Brass, Stainless Steel and a variety of painted (powder coated finishes). Our extensive variety of portable posts will enhance any decor. All posts are factory assembled and include a universal ring that accepts swag ropes from any direction.

Product Specifications

  • WIDTH INCHES12
  • HEIGHT INCHES24
  • COLOR FINISHPolished Stainless Steel
  • BASE DIAMETER INCHES12
  • BASE STYLEFlat
  • BRANDLavi Industries
  • DESCRIPTIONRegal Series Exhibit Post
  • CONSTRUCTIONStructural Steel
  • BASE TYPE12" Slim Base
  • APPLICATIONIndoor
  • MANUFACTURERS PART NUMBER40-2010/24
  • BASE MATERIALRubberized
  • WEIGHT LBS30
  • POST HEIGHT INCHES24
  • TYPEStanchion Post
  • POST CONSTRUCTIONStructural Steel
  • POST COLORPolished Stainless Steel
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Lavi Industries Regal Series Exhibit Post, 24"H Polished Brass Finish

Item #: B987557

Not Yet Rated

Usually ships in 3 to 6 days

$158.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lavi Industries Regal Series Exhibit Post, 24"H Polished Stainless Steel Finish

Lavi Industries Regal Series Exhibit Post, 24"H Polished Stainless Steel Finish

Item #: WBB987643

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant