Queueway Acrylic Sign, Double Sided Economy Line, "Please Wait Here", 11"Wx14"H, Black/White
Write a Review
|
Questions & Answers (0)
Product Description
Inform customers, visitors and guests of line placement with these message signs. Made to complement our range of value stanchions, our sign holders will get your message across. 7" x 11" Double-sided sign frame - "Exit-Exit Do Not Enter". Light duty metal frame includes adapter for post top. For use with QWAYPOST. 1 Year Limited Warranty.
PRICE
$62.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 11 in |
| Height | 14 in |
Product Details
| Type | Sign |
| Sign Legend | Please Wait Here (Double Sided) |
| Material | Acrylic |
| Description | Acrylic Sign With Adapter |
| Color | Black/White |
| Manufacturers Part Number | QWAYSIGN-11X14-PLEASE WAIT HERE |
| Accessory Type | Sign with Adapter |
| Indoor/Outdoor | Indoor |
| Brand | Queueway |
Warranty
| Warranty | 1 yr |