Take 15% off your entire order!

Offer applied at checkout

+

Mr. Chain 96405 Plastic Stanchion - 2.5" - Red W/ C-Hooks Incl. - 2.5" Pole, 14" Base, 40"H

Mr. Chain 96405 Plastic Stanchion - 2.5" - Red W/ C-Hooks Incl. - 2.5" Pole, 14" Base, 40"H

Item #: WBB549196

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Blue
  • Yellow
  • White
  • Black
  • Safety Orange
  • Black/White
  • Red
  • Safety Orange/White
  • Black/Yellow
  • Safety Green
  • Yellow/Magenta

Red

$39.10 up to 23% OFF

Price: $29.95

Save $1.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Plastic Stanchion - 2.5" - Red W/ C-Hooks Incl. - 2.5" Pole, 14" Base, 40" Height

Effective for Crowd Control applications. Lightweight, durable, UV resistant and will not rust. Base can be filled with sand for additional stability. Made in USA. Chains Not Included.

Product Specifications

  • HEIGHT INCHES40
  • COLOR FINISHRed
  • BASE DIAMETER INCHES14
  • BRANDMr. Chain
  • CONSTRUCTIONPolyethylene
  • INCLUDESStanchion Only. Chain Not Included.
  • MANUFACTURERS PART NUMBER96405
  • PACKAGE QUANTITY1
  • LINK SIZE2-1/2"
  • POST DIAMETER INCHES2-1/2
  • POST HEIGHT INCHES40
  • TYPEStanchion Post
  • DIAMETER INCHES2-1/2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Mr. Chain 96405 Plastic Stanchion - 2.5" - Red W/ C-Hooks Incl. - 2.5" Pole, 14" Base, 40"H

Mr. Chain 96405 Plastic Stanchion - 2.5" - Red W/ C-Hooks Incl. - 2.5" Pole, 14" Base, 40"H

Item #: WBB549196

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant