Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Black Wall Mount 79" Red Retractable Belt Barrier With Receiver

Global Industrial™ Black Wall Mount 79" Red Retractable Belt Barrier With Receiver

Item #: WB269387RD

(4)

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Black/Yellow
  • Black
  • Red

Red

Price: $30.95

Save $1.55 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-4 $30.95 ea.
  • Buy 5+ $27.95 ea.

Quantity

Customers Also Viewed

BEST VALUE WALL MOUNT RETRACTABLE BARRIERS
Best value wall mount retractable barriers help block off restricted areas & allow temporary access to areas in various commercial & retail environments. Wall mount crowd control barriers feature a self retracting 6-1/2'L belt with belt end clips that prevent raveling. Includes a locking belt receiver to prevent accidental tape release. Wall mount housing and bracket is made using black powder coated steel for strength.

Product Specifications

  • WIDTH INCHES3-3/4
  • DEPTH INCHES2-3/4
  • HEIGHT INCHES4-1/2
  • COLOR FINISHBlack
  • BRANDGlobal Industrial™
  • DESCRIPTIONWall Mount with Receiver
  • ASSEMBLYAssembled
  • BELT COLORRed
  • BELT LENGTH FEET6-1/2
  • CONSTRUCTIONSteel
  • ATTACHMENTReceiver
  • APPLICATIONIndoor
  • MANUFACTURERS PART NUMBEREK7100LG-T-RD
  • BELT MATERIALPolyester
  • BELT PRINT--
  • WEIGHT LBS2
  • Base Model Number269387
  • MOUNT TYPEWall Mount
  • POST COLORBlack
Customer Review

5.0

  • 5 Star

    4
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: May 28, 2013

    "DO NOT ENTER"
    Your review:
    Works great as a "do not enter" people barrier.
  • Reviewer: Anonymous

    Date: April 10, 2013

    completely satisfied
    Your review:
    Product is well-made, solid, easy to install. The red ribbon is very visible, and elegant looking in our library setting.
  • Reviewer: Anonymous

    Date: February 03, 2012

    wall mount retratable belt barrier
    Your review:
    Very easy to install, nice professional look.
  • Reviewer: Anonymous

    Date: December 18, 2011

    awesome
    Your review:
    great product
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Black Wall Mount 79" Red Retractable Belt Barrier With Receiver

Global Industrial™ Black Wall Mount 79" Red Retractable Belt Barrier With Receiver

Item #: WB269387RD

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Black Wall Mount 79" Red Retractable Belt Barrier With Receiver
    Global Industrial™ Black Wall Mount 79" Red Retractable Belt Barrier With Receiver
    Global Industrial™ Black Wall Mount 79" Red Retractable Belt Barrier With Receiver
    Global Industrial™ Black Wall Mount 79" Red Retractable Belt Barrier With Receiver
    Global Industrial™ Black Wall Mount 79" Red Retractable Belt Barrier With Receiver
    Global Industrial™ Black Wall Mount 79" Red Retractable Belt Barrier With Receiver
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant