Take 15% off your entire order!

Offer applied at checkout

WallPro 300 Black Wall Mount Retracting Barrier, 10' Yellow Belt

WallPro 300 Black Wall Mount Retracting Barrier, 10' Yellow Belt

Item #: WBB1834701

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Black/Yellow
  • Red
  • Blue
  • Black
  • Yellow

Yellow

$74.00 up to 24% OFF

Price: $56.09

Save $2.80 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

WallPro 300 Black Wall Mount Retracting Barrier, 10' Yellow Belt

The WallPro 300 wall mounted retracting belt barrier is the ideal solution for restricting access in short span applications such as cash register isles, elevators, hallways and doors. Wall mounting eliminates the need for bulky floor standing barriers and the WallPro's compact design will not create an obstruction in restricted spaces. WallPro's sleek ABS housing is both tough for work environments and attractive to suit interior decor.

Product Specifications

  • WIDTH INCHES3
  • DEPTH INCHES3
  • HEIGHT INCHES5-1/2
  • COLOR FINISHBlack
  • BRANDQueue Solutions
  • DESCRIPTIONWallPro 300 Retracting Belt Barrier
  • ASSEMBLYAssembled
  • BELT COLORYellow
  • BELT LENGTH FEET10
  • CONSTRUCTIONABS Housing
  • SERIESWallPro Single
  • HARDWARE INCLUDEDYes
  • ATTACHMENTReceiver
  • APPLICATIONIndoor/Outdoor
  • MANUFACTURERS PART NUMBERWP300B-YW100
  • BELT MATERIALWoven Nylon
  • PACKAGE QUANTITY1
  • LIMITED WARRANTY3 Years
  • WEIGHT LBS0.7
  • BELT MESSAGE--
  • BELT WIDTH INCHES2
  • MOUNT TYPEWall Mount
  • POST COLORBlack
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

WallPro 300 Yellow Wall Mount Retracting Barrier, 10' Yellow Belt

Item #: B1834779

Not Yet Rated

Usually ships in 5 to 8 days

$56.09

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
WallPro 300 Black Wall Mount Retracting Barrier, 10' Yellow Belt

WallPro 300 Black Wall Mount Retracting Barrier, 10' Yellow Belt

Item #: WBB1834701

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant