The WallPro 750 is a wall mounted retracting belt barrier designed for restricting access in very long span applications such as warehouses, machine guards and airport tarmacs. The belt mechanism is protected by a heavy-duty housing designed for outdoor use and is supplied with a wall mounting bracket for attachment to any vertical surface. The mounting bracket is adjustable allowing the belt unit to be set so the belt can be pulled out at any angle.
WallPro 750 Wall Mount Retractable Belt Barrier, Black Case W/75' Black/Yellow Belt
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$415.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9-1/2 in |
| Depth | 5-5/16 in |
| Height | 5-5/16 in |
| Weight | 25 lbs |
| Belt Width | 2 in |
| Belt Length | 75 ft |
Product Details
| Assembly Required | No |
| Belt Message | No Message |
| Type | Wall Mount Retractable Belt Barrier |
| Series | WallPro 750 |
| Hardware Included | Yes |
| Belt Material | Nylon |
| Belt Color Family | Black/Yellow |
| Number of Belts | 1 |
| Mounting Method | Surface |
| Housing Color Family | Black |
| Manufacturers Part Number | WP750B-YB750 |
| Indoor/Outdoor | Indoor |
| Attachment | Standard Receiver |
| Brand | Queue Solutions |