Haws® AXION® MSR, 8300-8309, Emergency Combination Eye/Face Wash Station/Drench Shower
|
Questions & Answers (0)
Product Description
Haws® Axion MSR Combination Eye/Face Wash Station/Drench Shower, 8300-8309
Model 8300-8309 combination shower and eye/face wash shall include a stainless steel 11" (27.9 cm) round bowl, an AXION® MSR eye/face wash head shall feature inverted directional laminar flow which achieves Zero Vertical Velocity? supplied by an integral 3.7 gpm flow control. Unit shall also include the AXION MSR hydrodynamic designed ABS plastic showerhead with 20 gpm flow control, chrome-plated brass stay-open ball valve equipped with stainless steel ball and stem, and chrome-plated brass in-line 50 x 50 mesh water strainer. Unit shall also include Schedule 40 hot-dipped galvanized steel pipe and fittings, powder-coated cast-iron 9" (22.9 cm) diameter floor flange, self-adhesive high visibility safety green and bright yellow stripes, universal sign, and 1-1/4" NPT supply.
Model 8300-8309 combination shower and eye/face wash shall include a stainless steel 11" (27.9 cm) round bowl, an AXION® MSR eye/face wash head shall feature inverted directional laminar flow which achieves Zero Vertical Velocity? supplied by an integral 3.7 gpm flow control. Unit shall also include the AXION MSR hydrodynamic designed ABS plastic showerhead with 20 gpm flow control, chrome-plated brass stay-open ball valve equipped with stainless steel ball and stem, and chrome-plated brass in-line 50 x 50 mesh water strainer. Unit shall also include Schedule 40 hot-dipped galvanized steel pipe and fittings, powder-coated cast-iron 9" (22.9 cm) diameter floor flange, self-adhesive high visibility safety green and bright yellow stripes, universal sign, and 1-1/4" NPT supply.
PRICE
$1,189.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15 in |
| Width | 35 in |
| Height | 91 in |
| Bowl Diameter | 11 in |
| Inlet Size | 1-1/4 Pipe in |
| Shower Head Diameter | 10-5/8" |
Product Details
| Flow Rate | 23.7 GPM gal/min |
| Mounting Location | Floor Mounted |
| Material | Stainless Steel/ABS Plastic |
| Manufacturers Part Number | 8300-8309 |
| Eyewash Flow Pressure | 30-90 psi |
| Bowl Color Family | Stainless Steel |
| Brand | Haws |
| Type | Combination Emergency Shower & Eye/Face Wash |
| Shower Flow Rate | 20 GPM psi |
| Color | Green |
| Shower Head Material | ABS Plastic |
| Eyewash Flow Rate | 3.7 GPM gal/min |
| Series | AXION® |
| Eye/Face Wash Activator | Manual Hand Operated |
| Includes | Universal Identification Sign |
| Description | AXION® MSR Emergency Shower and Eye/Face Wash |
| Bowl Material | Stainless Steel |
Compliance & Certifications
| ADA Compliant | No |
| ANSI Certification | Meets ANSI Z358.1-2014 |