Bradley Eye-Face Wash units save space and fit easily into any work environment. Shower valve operates quickly by a pull rod with a triangular handle. Shower provides a superior washdown with a more even spray pattern. Halo eye-face wash, operated by an ergonomic, highly visible push handle, provides effective washdown coverage and spray pattern. Drench shower exceeds minimum water flow of 20 GPM at 30 PSI. Eye-Face Wash exceeds minimum water flow of 3 GPM at 30 PSI. Integral strainer reduces debris in the water and also prevents clogging. Includes antimicrobial protection. Includes universal identification sign and inspection tag. Complies with ANSI Standard Z358.1.
Bradley® Eye-Face Wash, SS Bowl & Dust Cover, S19314DCFW
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$2,059.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 30 in |
| Width | 10 in |
| Height | 90 in |
| Shower Head Diameter | 3-1/9" |
| Bowl Diameter | 13 in |
| Inlet Size | 1-1/4 Pipe in |
Product Details
| Type | With Dust Cover |
| Shower Flow Rate | 20 GPM psi |
| Color | Yellow |
| Shower Head Material | ABS Plastic |
| Eyewash Flow Rate | 3 GPM gal/min |
| Eye/Face Wash Activator | Pull Handle |
| Mounting Location | Floor Mounted |
| Includes | Flip Top Dust Covers |
| Material | Galvanized Steel Protected with BRADTECT Safety Yellow Coating |
| Description | Combination Shower and Eye/Face Wash Unit, Dust Cover |
| Bowl Material | Stainless Steel |
| Manufacturers Part Number | S19314DCFW |
| Eyewash Flow Pressure | 30 psi |
| Bowl Color Family | Stainless Steel |
| Brand | Bradley Corporation |
Compliance & Certifications
| ANSI Certification | Meets ANSI Z358.1-2014 |
| ADA Compliant | Yes |