Take 15% off your entire order!

Offer applied at checkout

Guardian Survival Gear SKB4 Family 4 Person Blackout Kit, Wheel Bag, Red

Guardian Survival Gear SKB4 Family 4 Person Blackout Kit, Wheel Bag, Red

Item #: WBB2229027

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$99.99 up to 16% OFF

Price: $83.95

Save $4.20 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Guardian Survival Gear SKB4 Family 4 Person Blackout Kit, Wheel Bag, Red

All items are packed securely in our Duffle Bag, which contains extra space available for personal items. Each item is hand assembled in the USA into waterproof bags and neatly organized in the backpack for easy access.

This kit contains the following:

Light and Communications:

  • These products come in handy during a home power outage, car trouble, or other emergency requiring you to leave your home.
  • Emergency Lantern with Radio
  • 2 - 3 LED Rechargeable Flashlight
  • Box of Waterproof Matches
  • 2 - 30 Hour Emergency Candles
  • 2 - 12 Hour Emergency Bright Sticks


Shelter and Warmth:

  • These supplies will provide protection from outside weather forces. They will protect you from wind, sun, rain, and other harsh conditions you may encounter.
  • 4 - 16 Hour Body Warmers
  • 4 - Emergency Survival Sleeping Bags
First Aid:

  • These first aid items can assist with minor injuries and protect against serious health concerns in disaster circumstances.
  • 107- Piece First Aid Kit


Additional :

  • These items are useful for stress relief and activity in strenuous or challenging circumstances.
  • Deck of Survival Playing Cards


Emergency Survival Kit Information:

  • This survival kit was designed using advice from experts in the emergency preparedness industry. It follows guidelines given by government agencies and non-profit preparedness organizations. This Survival Kit has a retail value of $99.

Product Specifications

  • LENGTH INCHES13
  • WIDTH INCHES12
  • HEIGHT INCHES36
  • COLORRed
  • DESCRIPTIONFamily 4 Person Blackout Kit, Wheeled Bag
  • MANUFACTURERS PART NUMBERSKB4-RED Wheel Bag
  • PERSON COUNT4
  • WEIGHT LBS20
  • TYPESurvival Kit
  • BRANDGuardian Survival Gear
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
First Aid Handbook

$1.42

Popular item in this category

Guardian Survival Gear SKB4 Family 4 Person Blackout Kit, Wheel Bag, Camo

Item #: B2229026

Not Yet Rated

Usually ships in 5 to 8 days

$83.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Guardian Survival Gear SKB4 Family 4 Person Blackout Kit, Wheel Bag, Red

Guardian Survival Gear SKB4 Family 4 Person Blackout Kit, Wheel Bag, Red

Item #: WBB2229027

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant