This Kemp USA Hip Pack is made of durable tear-resistant nylon construction. It includes a heavy duty adjustable 45" waist strap and comes filled with a PPE Supply Pack, which includes: (1) Kemp USA CPR Mask, (1) Foil Blanket, (1) Bengal 60 Whistle, (1) Break-a-way Safety Lanyard, (1) Pair Nitrile Gloves, (1) Hand Sanitizer 4oz, (1) Face Mask Disposable
Kemp USA Hip Pack w/ Guard Logo & PPE Supply Pack, Red, 7 Pieces
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$27.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 3 lbs |
Product Details
| Type | First Aid Kit |
| Number of Pieces | 7 |
| Closure Type | Zipper |
| Material | Nylon |
| Package Quantity | 1 |
| Description | Hip Pack w/ Guard Logo & PPE Supply Pack |
| Color | Red |
| Manufacturers Part Number | 10-103-RED-S3 |
| Brand | Kemp USA |