Take 15% off your entire order!

Offer applied at checkout

+

Reebok® RB4005-8.5-M Sublite Athletic Work Shoe, Steel Toe, Men's, Size 8.5

Reebok® RB4005-8.5-M Sublite Athletic Work Shoe, Steel Toe, Men's, Size 8.5

Item #: WBB2132688

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$124.00 up to 19% OFF

Price: $100.95

Save $5.05 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Reebok® RB4005-8.5-M Sublite Athletic Work Shoe, Steel Toe, Men's, Size 8.5

Reebok® Work RB4005 Sublite Work - Athletic Steel Toe Oxford with Electrical Hazard Protection, Slip Resisting Outsole and FootFuel™ Footbed

Product Specifications

  • WIDTHM
  • BRANDReebok®
  • MANUFACTURERS PART NUMBERRB4005-8.5-M
  • INSOLEEVA
  • PACKAGE QUANTITY1 Pair
  • MATERIALLeather With Microweb
  • COLOR FINISHGray/Red
  • SIZE8.5
  • DESCRIPTIONAthletic Oxford
  • ELECTRICAL HAZARD PROTECTIONYes
  • SLIP RESISTANTYes
  • WATERPROOFNo
  • APPROVALS OR CERTIFICATIONSASTM F2413
  • OUTSOLE DESIGNSublite EVA Cushion Midsole With Rubber SR Outsole
  • GENDERMens
  • TOE TYPESteel
  • STYLESublite
  • BASE MODEL NUMBERRB4005
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Reebok® RB4005-8.5-M Sublite Athletic Work Shoe, Steel Toe, Men's, Size 8.5

Reebok® RB4005-8.5-M Sublite Athletic Work Shoe, Steel Toe, Men's, Size 8.5

Item #: WBB2132688

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Reebok® RB4005-8.5-M Sublite Athletic Work Shoe, Steel Toe, Men's, Size 8.5
    Reebok® RB4005-8.5-M Sublite Athletic Work Shoe, Steel Toe, Men's, Size 8.5
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant