Take 15% off your entire order!

Offer applied at checkout

+

Rockport® RK6465 Men's More Energy 6" Lace To Toe Internal Met Guard Boot, Black, Size 9 M

Rockport® RK6465 Men's More Energy 6" Lace To Toe Internal Met Guard Boot, Black, Size 9 M

Item #: WBB1323080

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 4
  • 4.5
  • 5
  • 5.5
  • 6
  • 6.5
  • 7
  • 7.5
  • 8
  • 8.5
  • 9
  • 9.5
  • 10
  • 10.5
  • 11
  • 11.5
  • 12
  • 13
  • 14
  • 15

9

$170.00 up to 18% OFF

Price: $139.99

Save $7.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Rockport® RK6465 Men's More Energy 6" Lace To Toe Internal Met Guard Boot, Black, Size 9 M

Full Grain Leather Upper. Black Color. Moisture Wicking Nylon Mesh Lining. Removable EVA Cushion Insert with ADIPRENE by adidas Shock Absorbing Heel and Rebounding Forepart Pads. Dual Density, Direct Attached PU Midsole and Rubber Traction Bottom. 100% Non-Metallic, Extra Wide Toe.

Product Specifications

  • WIDTHM
  • BRANDRockport®
  • MANUFACTURERS PART NUMBERRK6465-9M
  • PACKAGE QUANTITY1 Pair
  • INSOLERemovable EVA Cushion Insert
  • TYPEComposite Toe
  • MATERIALFull Grain Leather
  • COLOR FINISHBlack
  • OUTSOLEDual Density, PU Midsole & Rubber Traction Bottom
  • SIZE9
  • DESCRIPTIONMore Energy 6" Lace to Toe Internal Met Guard Boot
  • WATERPROOFNo
  • LININGMoisture Wicking Nylon Mesh
  • BOOT HEIGHT6"
  • GENDERMens
  • STYLEMen's
  • BASE MODEL NUMBERRK6465
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Rockport® RK6465 Men's More Energy 6" Lace To Toe Internal Met Guard Boot, Black, Size 9 M

Rockport® RK6465 Men's More Energy 6" Lace To Toe Internal Met Guard Boot, Black, Size 9 M

Item #: WBB1323080

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Rockport® RK6465 Men's More Energy 6" Lace To Toe Internal Met Guard Boot, Black, Size 9 M
    Rockport® RK6465 Men's More Energy 6" Lace To Toe Internal Met Guard Boot, Black, Size 9 M
    Rockport® RK6465 Men's More Energy 6" Lace To Toe Internal Met Guard Boot, Black, Size 9 M
    Rockport® RK6465 Men's More Energy 6" Lace To Toe Internal Met Guard Boot, Black, Size 9 M
    Rockport® RK6465 Men's More Energy 6" Lace To Toe Internal Met Guard Boot, Black, Size 9 M
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant