Take 15% off your entire order!

Offer applied at checkout

+

Reebok® RB041-W-7.5 Sublite Cushion Work Shoe, Alloy Toe, Size 7.5

Reebok® RB041-W-7.5 Sublite Cushion Work Shoe, Alloy Toe, Size 7.5

Item #: WBB2290035

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 6
  • 6.5
  • 7
  • 7.5
  • 8
  • 8.5
  • 9
  • 9.5
  • 10
  • 10.5
  • 11
  • 11.5
  • 12

7.5

$123.00 up to 19% OFF

Price: $99.99

Save $5.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Reebok® RB041-W-7.5 Sublite Cushion Work Shoe, Alloy Toe, Size 7.5

Sublite Cushion Work achieves maximum lightness and flexibility in a work shoe. With deep flex grooves, the Sublite foam midsole reduces weight and allows for greater range of motion. Rubber pads provide traction at heel strike and forefoot takeoff while minimizing weight. Mesh uppers allow for ultimate breathability and moisture transfer for all day cooling comfort. A MemoryTech Massage footbed adapts to the unique contours of your foot.

Product Specifications

  • WIDTHW
  • BRANDReebok®
  • MANUFACTURERS PART NUMBERRB041-W-7.5
  • INSOLEMemoryTech Massage Removable Cushion
  • PACKAGE QUANTITY1 Pair
  • MATERIALNylon Mesh w/Webbing, Alloy Toe
  • COLOR FINISHBlack
  • SIZE7.5
  • OUTSOLESublite EVA Cushion Midsole With Rubber Heel & Forefoot Pads
  • DESCRIPTIONSublite Cushion Work
  • ELECTRICAL HAZARD PROTECTIONNo
  • SLIP RESISTANTYes
  • WATERPROOFNo
  • APPROVALS OR CERTIFICATIONSASTM F2413
  • LININGMoisture Wicking Nylon Mesh
  • GENDERWomens
  • STYLESublite Cushion Work
  • TOE TYPEAlloy
  • BASE MODEL NUMBERRB041
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Tingley® 31251 Economy Steel Toe Knee Boots, Black, Cleated Outsole, Size 10

Tingley® 31251 Economy Steel Toe Knee Boots, Black, Cleated Outsole, Size 10

Item #: B1378488

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$14.95

Global Industrial Safety Glasses, Scratch-Resistant, Clear Lens Color, 1 Each - Pkg Qty 12

Global Industrial Safety Glasses, Scratch-Resistant, Clear Lens Color, 1 Each - Pkg Qty 12

Item #: 708119

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$11.88

Global Industrial™ Leather Palm Safety Gloves with 2-1/2" Safety Cuff, Large, 1 Pair - Pkg Qty 12

Global Industrial™ Leather Palm Safety Gloves with 2-1/2" Safety Cuff, Large, 1 Pair - Pkg Qty 12

Item #: 708123L

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$30.00

Puncture Resistant Insoles, Flexible, 0163US, Size 10 - 11, 1 Pair

Puncture Resistant Insoles, Flexible, 0163US, Size 10 - 11, 1 Pair

Item #: B1454534

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$14.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Reebok® RB041-W-7.5 Sublite Cushion Work Shoe, Alloy Toe, Size 7.5

Reebok® RB041-W-7.5 Sublite Cushion Work Shoe, Alloy Toe, Size 7.5

Item #: WBB2290035

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Reebok® RB041-W-7.5 Sublite Cushion Work Shoe, Alloy Toe, Size 7.5
    Reebok® RB041-W-7.5 Sublite Cushion Work Shoe, Alloy Toe, Size 7.5
    Reebok® RB041-W-7.5 Sublite Cushion Work Shoe, Alloy Toe, Size 7.5
    Reebok® RB041-W-7.5 Sublite Cushion Work Shoe, Alloy Toe, Size 7.5
    Reebok® RB041-W-7.5 Sublite Cushion Work Shoe, Alloy Toe, Size 7.5
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant