+

Customers Also Viewed
Sublite Cushion Work achieves maximum lightness and flexibility in a work shoe. With deep flex grooves, the Sublite foam midsole reduces weight and allows for greater range of motion. Rubber pads provide traction at heel strike and forefoot takeoff while minimizing weight. Mesh uppers allow for ultimate breathability and moisture transfer for all day cooling comfort. A MemoryTech Massage footbed adapts to the unique contours of your foot.
Product Specifications
- WIDTHW
- BRANDReebok®
- MANUFACTURERS PART NUMBERRB4040-W-8
- INSOLEMemoryTech Massage Removable Cushion
- PACKAGE QUANTITY1 Pair
- MATERIALNylon Mesh w/Webbing, Alloy Toe
- COLOR FINISHBlue/Gray
- SIZE8
- OUTSOLESublite EVA Cushion Midsole With Rubber Heel & Forefoot Pads
- ELECTRICAL HAZARD PROTECTIONNo
- DESCRIPTIONSublite Cushion Work
- WATERPROOFNo
- SLIP RESISTANTNo
- APPROVALS OR CERTIFICATIONSASTM F2413
- LININGMoisture Wicking Nylon Mesh
- GENDERMens
- TOE TYPEAlloy
- STYLESublite Cushion Work
- BASE MODEL NUMBERRB4040
There are no questions for this product.

Global Industrial™ Water Resistant Disposable Shoe Covers, Size 12-15, Blue, 150 Pairs/Case
Item #: 708199B
Free Shipping
$50.95

Tingley® 31251 Economy Steel Toe Knee Boots, Black, Cleated Outsole, Size 10
Item #: B1378488
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$14.95

Global Industrial Safety Glasses, Scratch-Resistant, Clear Lens Color, 1 Each - Pkg Qty 12
Item #: 708119
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$11.88

Global Industrial™ Leather Palm Safety Gloves with 2-1/2" Safety Cuff, Large, 1 Pair - Pkg Qty 12
Item #: 708123L
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$30.00

Puncture Resistant Insoles, Flexible, 0163US, Size 10 - 11, 1 Pair
Item #: B1454534
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$14.00

Global Industrial™ Micro-Foam Nitrile Coated Nylon Gloves, 15 Gauge, Large, 1 Pair - Pkg Qty 12
Item #: 708122L
Not Yet Rated
Free Shipping
$40.80

Reebok® RB4040-W-8 Sublite Cushion Work Shoe, Alloy Toe, Size 8
$104.99
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories